608LLB/7.938PX2
Description
608LLB/7.938PX2 DEEP GROOVE BALL BEARING ; 7.938MM ID 22MM OD 7MM W DOUBLE SEALED
Part # 608LLB/7.938PX2
BDI # 1205604
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BSN4090DDUHP2B
Description
BSN4090DDUHP2B BALL SCREW SUPPORT UNIT ; 40MM BOREX90MM ODX46MM W 2-ROW
Part # BSN4090DDUHP2B
BDI # 20365678
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
80BER19XTXV1VSUELP2
Description
80BER19XTXV1VSUELP2 ANGULAR CONTACT BRG ; 80MM BOREX110MM ODX16MM W
Part # 80BER19XTXV1VSUELP2
BDI # 20838165
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring