MMN515BS45PP DM
Description
MMN515BS45PP DM PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MMN515BS45PP DM
BDI # 1366960
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLN-1545-2RS
Description
ZKLN-1545-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLN-1545-2RS
BDI # 211077
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
40TAC72BDBDC10PN7A
Description
40TAC72BDBDC10PN7A AC BALL BRG ; NON-RETURNABLE
Part # 40TAC72BDBDC10PN7A
BDI # 21471928
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
BSN1545DDUHP2B
Description
BSN1545DDUHP2B FLANGE MOUNT BEARING ; POR NON-RETURNABLE
Part # BSN1545DDUHP2B
BDI # 20659897
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring