5214MT40AF-E
Description
5214MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT40AF-E
BDI # 926522
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
5614MT55AF-E
Description
5614MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-E
BDI # 926562
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MT40AF-E
Description
5614MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT40AF-E
BDI # 926546
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
11214MT40A-E
Description
11214MT40A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-E
BDI # 922912
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
1928MT30C-E
Description
1928MT30C E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT30C-E
BDI # 923282
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
30