3205 2400/1 WR 56C 1.438
Description
3205 2400/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-30518
BDI # 23703959
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.7
Flange Outside Diameter - Millimeter:
0.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3204 2400/1 WR 56C SINGLE OUTPUT
Description
3204 2400/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30378
BDI # 23703851
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.7
Flange Outside Diameter - Millimeter:
0.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
GW6005 2400/1 WR 56C 3.000
Description
GW6005 2400/1 WR 56C 3.000 WORM GR REDCR ; NON-RETURNABLE
Part # 0270-02571
BDI # 23689207
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
0.7
Flange Outside Diameter - Millimeter:
0.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted