WC730-1200-G
Description
WC730-1200-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WC730-1200-G
BDI # 175603
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345339
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.45
QCWA718-1200-B4-G
Description
QCWA718-1200-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWA718-1200-B4-G
BDI # 179737
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338954
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
WC718-1200-G
Description
WC718-1200-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WC718-1200-G
BDI # 171783
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345313
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.72
RFWC726-1200-B5-G
Description
RFWC726-1200-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWC726-1200-B5-G
BDI # 172397
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345129
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
WA718-1200-G
Description
WA718-1200-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WA718-1200-G
BDI # 171638
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339214
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.72