HERA35ES 8.02 56C 1.000
Description
HERA35ES 8.02 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 8.02 56C 1.000
BDI # 475325
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69