Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460394
Bushing Series:
E
E X 2-7/16-KW
Description
E X 2-7/16-KW QD BUSHING ; 2-7/16" BORE 3.834" OD 2-5/8" LTB
Part # 120513
BDI # 257366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460391
Bushing Series:
E
2517 X 48MM-KW
Description
2517 X 48MM-KW TL BUSHING ; 48MM BORE 85.725MM OD 44.45MM LTB
Part # 119630
BDI # 256972
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID
Global Part Number GPN:
460067
Bushing Series:
2517
E X 2-11/16-KW
Description
E X 2-11/16-KW QD BUSHING ; 2-11/16" BORE 3.834" OD 2-5/8" LTB
Part # 120517
BDI # 257369
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Global Part Number GPN:
460383
Bushing Series:
E
SF 60MM
Description
SF 60MM QD BUSHING ; 60MM BORE 79.375MM OD 52.4MM LTB
Part # SF 60MM
BDI # 611232
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Keyway on ID
Global Part Number GPN:
465397
Bushing Series:
SF