Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Outside Diameter - Millimeter:
312
Inside Diameter - Millimeter:
240
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.193
Outside Diameter - Millimeter:
309.702
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
N 052
Description
N 052 BRG LOCKNUT ; NON-RETURNABLE 6TPI 12-3/16"OD 1.416"THK
Part # N 052
BDI # 1304554
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.188
Outside Diameter - Millimeter:
309.575
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966