R1216-1.35-I
Description
R1216-1.35-I BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61109
BDI # 175670
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11
Overall Width - Inch:
11
R1216-1.35-H
Description
R1216-1.35-H BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61106
BDI # 175667
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11
Overall Width - Inch:
11
R1215-1.35-E
Description
R1215-1.35-E BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 88896
BDI # 179841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
Overall Width - Inch:
11
R1214-1.35-E
Description
R1214-1.35-E BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 87460
BDI # 179713
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.125
Overall Width - Inch:
11
R1413-1.35-D
Description
R1413-1.35-D BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61362
BDI # 175715
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
13