29456-E1-XL
Description
29456-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29456-E1-XL
BDI # 1143442
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
60
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
302
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29340-E1-XL
Description
29340-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 200MM BORE X 340MM OD
Part # 29340-E1-XL
BDI # 1143352
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
257
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29372-E1-XL-MB
Description
29372-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29372-E1-XL-MB
BDI # 1143368
Features
Height - Millimeter:
122
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
448
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29276-E1-MB
Description
29276-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 29276-E1-MB
BDI # 19408954
Features
Height - Millimeter:
85
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
441
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass