SL182896-A-BR-C3
Description
SL182896-A-BR-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 72MM
Part # SL182896-A-BR-C3
BDI # 24862048
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL024960
Description
SL024960-A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 300MM ID X 420MM OD
Part # SL024960
BDI # 1177709
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181896-E-TB-C3
Description
SL181896-E-TB-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 56MM
Part # SL181896-E-TB-C3
BDI # 24862022
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181864-E-BR
Description
SL181864-E-BR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 320MM ID X 400MM OD
Part # SL181864-E-BR
BDI # 1182583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No