L860049-2
Description
L860049-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # L860049-20000
BDI # 1363208
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
330.2
Bore - Inch:
13
Other Features:
Light Duty
Global Part Number GPN:
646146
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
L860049
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.97
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453186
Number of Rows of Rollers:
Single Row
LL758744-2
Description
LL758744-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # LL758744-20000
BDI # 1363751
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
323.85
Bore - Inch:
12.75
Other Features:
Light Duty
Global Part Number GPN:
648795
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
LL758744
NCF 1880 V/C3
Description
NCF 1880 V/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NCF 1880 V/C3
BDI # 18294493
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 1888 V/C3
Description
NCF 1888 V/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LARGE OD GT 420MM
Part # NCF 1888 V/C3
BDI # 18294494
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No