305705 C-2Z
Description
305705 C-2Z CAM FOLLOWER BEARING ; 62MM ROLL DIA 20.6MM ROLL WD 25MM
Part # 305705 C-2Z
BDI # 1422004
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
361205 R
Description
361205 R TRACK ROLLER BRG ; NON-RETURNABLE TRACK 25MMX62MMX15MM
Part # 361205 R
BDI # 1420606
Features
Roller Width - Inch:
0.591
Roller Width - Millimeter:
15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged
Rolling Element:
Ball Bearing
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR 2562 A
Description
NUTR 2562 A CAM FOLLOWER BRG ; NON-RETURNABLE
Part # NUTR 2562 A
BDI # 1415357
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
305805 C-2Z
Description
305805 C-2Z CAM FOLLOWER BEARING ; 25MMX62MMX20.6MM
Part # 305805 C-2Z
BDI # 1422011
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row