29496M
Description
29496M SPHERICAL ROLLER THRUST BRG ; 480MM BOREX850MM ODX224MM W
Part # 29496M
BDI # 19372073
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29488M
Description
29488M SPHERICAL ROLLER THRUST BRG ; 440MM BOREX780MM ODX206MM W
Part # 29488M
BDI # 20400710
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
294/560EM
Description
294/560EM THRUST SP RLR BEARING ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 294/560EM
BDI # 1330192
Features
Height - Millimeter:
250
Bore 1 - Inch:
22.047
Bore 2 - Millimeter:
692.912
Height - Inch:
9.843
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
294/500EM
Description
294/500EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 294/500EM
BDI # 20054042
Features
Height - Millimeter:
224
Bore 1 - Inch:
19.685
Bore 2 - Millimeter:
648
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
E-2408-A
Description
E-2408-A CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # E-2408-A
BDI # 1354342
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
28
Bore 2 - Millimeter:
711.835
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass