CF 1 1/8 S
Description
CF 1 1/8 S CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # CF 1 1/8 S
BDI # 343941
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20670
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Caged
Global Part Number GPN:
238259
CRE 18
Description
CRE 18 CAM FOLLOWER ; 7/16" STUD X 1-1/8" OD X 5/8" W ECC CST
Part # CRE 18
BDI # 23283222
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Caged | Screwdriver Slot | Carbon Steel
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238269
S 36 LWX
Description
S 36 LWX CAM FOLLOWER BEARING ; 1-1/8" CYLINDRICAL ADJUSTABLE
Part # S 36 LWX
BDI # 795099
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable