100BS23 1 15/16
Description
100BS23 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS23 1 15/16
BDI # 614204
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
With 2 Set Screw
Global Part Number GPN:
35289
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
100B23 2-5/16 MTO
Description
100B23 2-5/16 MTO HT SPLIT SPROCKET ; 5/8 X 5/16KW 2SS S-3 HUB REF#26-2845173
Part # 100B23 2-5/16 MTO
BDI # 22564756
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
40BS23HT 1 3/8
Description
40BS23HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS23HT 1 3/8
BDI # 619706
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
34198
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
40BS23HT 1 1/4
Description
40BS23HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 23T 1-1/4" BORE HARDENED
Part # 40BS23HT 1 1/4
BDI # 619703
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
33929
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
10B23 X 2 KW 2SS
Description
10B23 X 2 KW 2SS RLR CHN SPROCKET ; 10CHAIN 23T
Part # 10B23 X 2 KW 2SS
BDI # 25947820
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore