Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D100B32H X 2-15/16

COMPARE

D100B32H X 2-15/16

Description
D100B32H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 32-TEETH

TSUBAKI

Part # D100B32H X 2-15/16

BDI # 21463084

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY