40BS19 7/8
Description
40BS19 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 19T 7/8" BORE
Part # 40BS19 7/8
BDI # 619620
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32841
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
DS40A19H 3/4 KW
Description
DS40A19H X 3/4 KW SPROCKET ; DS40A19H 3/4 KW
Part # DS40A19H 3/4 KW
BDI # 24107062
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
H40B19F X 1-7/16
Description
H40B19F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H40B19F X 1-7/16
BDI # 916370
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
38674
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19SS X 20MM 6MM KW
Description
40BS19SS X 20MM 6MM KW SPROCKET ; 20MM BORE M6 X 25MM HEX HEAD CS
Part # 40BS19SS X 20MM 6MM KW
BDI # 24024800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore