D80B13H X 50MM 1/2 KW 2SS
Description
D80B13H 50MM ROLLER CHAIN SPROCKET ; 1/2" BORE 13TH 2SS W/HARDENED TEETH
Part # D80B13H X 50MM 1/2 KW 2SS
BDI # 21463109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B13H X 1-3/4 KW 2SS
Description
D80B13H X 1-3/4 KW 2SS SPROCKET ; 1-3/4" BORE
Part # D80B13H X 1-3/4 KW 2SS
BDI # 23728624
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80BS13H X 2-1/8
Description
D80BS13H X 2-1/8 RLR CHAIN SPROCKET ; 2-1/8"BORE 13HT CHAIN #80
Part # D80BS13H X 2-1/8
BDI # 24761917
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B13H X 2-1/4
Description
D80B13H X 2-1/4 SPROCKET ; 1" PITCH 2-3/4" BORE 13-TEETH
Part # D80B13H X 2-1/4
BDI # 21542438
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
HD80B13F X 1-1/2
Description
HD80B13 X 1-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH 2 STRD 1-1/2IN BORE
Part # HD80B13F X 1-1/2
BDI # 21972901
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore