40A12 3/8
Description
40A12 3/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A12 3/8
BDI # 21471736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
50A12 1-3/16
Description
50A12 1-3/16 SPROCKET ; 5/8IN PITCH 1-3/16IN BORE 12 TEETH
Part # 50A12 1-3/16
BDI # 21536619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
80A12 52MM BORE
Description
80A12 52MM BORE RLR CHAIN SPROCKET ; 52MM BORE DIA 12 TEETH 1" PITCH
Part # 80A12 52MM BORE
BDI # 21569610
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
120A12 X 3 NKW
Description
120A12 X 3 NKW SPROCKET ; 120 CHAIN 12T 3" BORE NO KW
Part # 120A12 X 3 NKW
BDI # 23776659
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore
100A12BS X 2.25/2.253 MTO
Description
100A12BS X 2.25/2.253 MTO SPROCKET
Part # 100A12BS X 2.25/2.253 MTO
BDI # 24237831
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore