60B54F X 1-5/8
Description
H60B54F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B54F X 1-5/8
BDI # 915702
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60B54FH X 1-15/16
Description
60B54FH X 1-15/16 ROLLER CHAIN SPROCKET ; 3/4" P 54T 1-15/16" BORE W/HT
Part # 60B54FH X 1-15/16
BDI # 17159815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
572487
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
35BS54H 1
Description
35BS54H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 1 BORE
Part # 35BS54H 1
BDI # 20641031
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
40BS54H 1 KWSS
Description
40BS54H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 54 TEETH 1 BORE
Part # 40BS54H 1 KWSS
BDI # 20641971
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40B54FH X 1-1/8
Description
40B54FH X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 54T 1-1/8" BORE W/HARDENED TEETH
Part # 40B54FH X 1-1/8
BDI # 17159383
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Global Part Number GPN:
572835
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore