40BS32H 1-1/4 KWSS
Description
40BS32H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 32 TEETH 1-1/4 BORE
Part # 40BS32H 1-1/4 KWSS
BDI # 20641741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
12B32NI X 20MM MTO DWG#B2088
Description
12B32NI X 20MM MTO DWG#B2088 SPROCKET
Part # 12B32NI X 20MM MTO DWG#B2088
BDI # 24050526
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
8.065
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60BS32 1 15/16
Description
60BS32 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-15/16" BORE
Part # 60BS32 1 15/16
BDI # 623006
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
35350
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
80B32H 2-1/2 KWY 2SS
Description
80B32H 2-1/2 KWY 2SS RLR CHAIN SPROCKET
Part # 80B32H 2-1/2 KWY 2SS
BDI # 21591493
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
H120C32F X 2-1/2
Description
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH
Part # H120C32F X 2-1/2
BDI # 25188582
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore