80B35F X 1-1/2
Description
H80B35F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B35F X 1-1/2
BDI # 915902
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
80B35F X 1-7/16
Description
H80B35F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B35F X 1-7/16
BDI # 915901
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H100B35F X 2-7/16
Description
H100B35 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 2-7/16IN BORE
Part # H100B35F X 2-7/16
BDI # 21971596
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
D80B35H X 2 W/ KWY 2SS
Description
D80B35H X 2 W/KWY 2SS ; SPROCKET
Part # D80B35H X 2 W/ KWY 2SS
BDI # 21588787
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
60B35-1-1/2
Description
60B35-1-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 60B35-1-1/2
BDI # 169204
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore