D160C35 X 3-15/16 KW 2SS MTO
Description
D160C35 X 3-15/16 KW 2SS MTO SPKT ; 35 TEETH FOR #160-2 CHAIN
Part # D160C35 X 3-15/16 KW 2SS MTO
BDI # 23970009
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D160C35 X 5-1/2 KW 2SS
Description
D160C35 X 5-1/2 KW 2SS CHAIN SPROCKET ; 160CHAIN 35T
Part # D160C35 X 5-1/2 KW 2SS
BDI # 23765647
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
160BS35 X 3-15/16 KW/2SS
Description
160BS35 X 3-15/16 KW/2SS SPROCKET
Part # 160BS35 X 3-15/16 KW/2SS
BDI # 24871658
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D120C35 X 2-15/16
Description
D120C35 X 2-15/16 ROLLER CHAIN SPRKT ; 2-15/16" BORE 35T DBL STRAND
Part # D120C35 X 2-15/16
BDI # 23715618
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
D120C35 3-15/16 6IN LTB
Description
D120C35 3-15/16 6IN LTB SPROCKET
Part # D120C35 3-15/16 6IN LTB
BDI # 21589665
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore