50BS95 2-15/16 5/8X5/16 2SS
Description
50BS95 2-15/16 5/8X5/16 2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS95 2-15/16 5/8X5/16 2SS
BDI # 21445324
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Finished Bore