81XB15F X 3-7/16
Description
81XB15F-3G ROLLER CHAIN SPROCKET
Part # 81XB15F X 3-7/16
BDI # 20886658
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XC15F X 3-7/16 SPLIT
Description
81XC15F-3G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC15F X 3-7/16 SPLIT
BDI # 20887766
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
HD100B15F X 2-15/16
Description
HD100B15 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 15 TEETH 2 STRD 2-15/16IN BORE
Part # HD100B15F X 2-15/16
BDI # 21972496
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
HD100B15F X 2-7/8
Description
HD100B15 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 15 TEETH 2 STRD 2-7/8IN BORE
Part # HD100B15F X 2-7/8
BDI # 21972498
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
HD100B15F X 3
Description
HD100B15 X 3 RLR CHAIN SPROCKET ; 100 CHAIN 15 TEETH 2 STRD 3IN BORE
Part # HD100B15F X 3
BDI # 21972500
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore