200B15H X 5IN 1-1/4KW 2SS
Description
200B15H X 5IN 1-1/4KW 2SS SPROCKET ; 200 ANSI 15 TEETH 5" BORE
Part # 200B15H X 5IN 1-1/4KW 2SS
BDI # 26403098
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore
200BS15 5
Description
200BS15 5 SPROCKET ; SGL BORED TO SIZE SPROCKET 2-1/2IN PITCH
Part # 200BS15 5
BDI # 21515728
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore