D08B12H X 20MM
Description
D08B12H X 20MM METRIC DUPLEX SPRKT ; 08 ANSI 12 TEETH 20MM BORE
Part # D08B12H X 20MM
BDI # 22799060
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
D08B20 X 25MM KW 2SS
Description
D08B20 X 25MM KW 2SS RLR CHAIN SPROCKET ; 25MM BORE 20T CHAIN NO.8
Part # D08B20 X 25MM KW 2SS
BDI # 24106175
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
D08B18 X 3/4IN 3/16X3/32 KW 2SS
Description
D08B18 X 3/4IN 3/16X3/32 KW 2SS SPROCKET ; 3/4" BORE 18T CHAIN NO.8
Part # D08B18 X 3/4IN 3/16X3/32 KW 2SS
BDI # 24088162
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore
D08B22H X 35MM
Description
D08B22H X 35MM CHAIN SPROCKET ; MTO 22T 2-STRAND STEEL
Part # D08B22H X 35MM
BDI # 22500256
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
D08B21 X 30MM STD KW 2SS
Description
D08B21 X 30MM STD KW 2SS RLR CHAIN SPRKT ; DOUBLE 30MM BORE 21 TEETH
Part # D08B21 X 30MM STD KW 2SS
BDI # 22394763
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore