H100B13F X 2
Description
H100B13F-2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # 100B13F-2
BDI # 917201
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore