H140B13F X 2-3/4
Description
H140B13 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH TYPE B 2-3/4IN BORE
Part # H140B13F X 2-3/4
BDI # 21971756
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
140B14 2-15/16 3/8X3/4KW
Description
MARTIN SPROCKET & GR 140B14 2-15/16 3/8X3/4KW
Part # 140B14 2-15/16 3/8X3/4KW
BDI # 23287518
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
140BS14 X 2-7/16 KW 2SS
Description
140BS14 X 2-7/16 KW 2SS SPROCKET ; 2-7/16"BORE 14T CHAIN #140
Part # 140BS14 X 2-7/16 KW 2SS
BDI # 24706318
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore