Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 16

Next

Compare
D140B17H X 2-15/16

COMPARE

D140B17H X 2-15/16

Description
D140B17H X 2-15/16 SPROCKET

TSUBAKI

Part # D140B17H X 2-15/16

BDI # 21590218

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.411
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B26H X 3 KW SS

COMPARE

D140B26H X 3 KW SS

Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B26H X 3 KW SS

BDI # 21558778

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Other Features: With Set Screw
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B14F X 2-7/8

COMPARE

HD140B14F X 2-7/8

Description
HD140B14 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 2-7/8IN BORE

TSUBAKI

Part # HD140B14F X 2-7/8

BDI # 21972780

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.717
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B15F X 2-1/4

COMPARE

HD140B15F X 2-1/4

Description
HD140B15 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 2-1/4IN BORE

TSUBAKI

Part # HD140B15F X 2-1/4

BDI # 21972788

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B25F X 3 STD KW 2SS

COMPARE

HD140B25F X 3 STD KW 2SS

Description
HD140B25 X 3 STD KW 2SS SPROCKET ; 140 CHAIN 25 TEETH 2 STRAND 3IN BORE

TSUBAKI

Part # HD140B25F X 3 STD KW 2SS

BDI # 24007249

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 13.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.903
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 354.65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY