25B16-5/16
Description
25B16-5/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B16-5/16
BDI # 175126
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Finished Bore
25B10-1/4
Description
25B10-1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B10-1/4
BDI # 175121
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Finished Bore
25B15F X 3/8IN KW 2SS
Description
25B15F ROLLER CHAINN SPROCKET ; 3/8" BORE 15TH 2SS W/HARDENED TEETH
Part # 25B15F X 3/8IN KW 2SS
BDI # 23774765
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B115 X 3/4
Description
25B115 X 3/4 RLR CHAIN SPROCKET ; 9.299"OD X 9.153"PD 3/4" BORE 3/16 KW
Part # 25B115 X 3/4
BDI # 23629789
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
25B17-3/8
Description
25B17-3/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 25B17-3/8
BDI # 175129
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore