HD80B42F X 2-15/16
Description
HD80B42 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 42 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B42F X 2-15/16
BDI # 21973007
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore