E80B16H X 2-5/8 KW 2SS
Description
E80B16H X 2-5/8 KW 2SS CHAIN SPROCKET ; 80 ANSI 16 TEETH TRIPLE STRAND
Part # E80B16H X 2-5/8 KW 2SS
BDI # 23069189
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore