E80C95 X 3-1/4 KW 2SS
Description
E80C95 X 3-1/4 KW 2SS RLR CHAIN SPROCKET
Part # E80C95 X 3-1/4 KW 2SS
BDI # 23069159
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
E80B19 X 2-3/8 KW SS
Description
E80B19 X 2-3/8 KW SS ROLLER CHN SPROCKET ; MTO 80-3 CHAIN 19 TEETH 2-3/8" BORE
Part # E80B19 X 2-3/8 KW SS
BDI # 25851674
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
E80A52 X 5-1/4IN MTO
Description
E80A52 X 5-1/4IN MTO TRIPLE SPROCKET ; 80 ANSI 52 TEETH 5-1/4" BORE
Part # E80A52 X 5-1/4IN MTO
BDI # 26403053
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Finished Bore
E80B20H 2 KW 2SS
Description
E80B20H 2 KW 2SS RC SPROCKET ; 1IN PITCH 20TEETH
Part # E80B20H 2 KW 2SS
BDI # 21841940
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
E80B13H X 1-1/2 3/8X3/16 KW 2SS
Description
E80B13H X 1-1/2 3/8X3/16 KW 2SS SPROCKET
Part # E80B13H X 1-1/2 3/8X3/16 KW 2SS
BDI # 24758939
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore