DS100A17 100MM KW 2SS
Description
DS100A17 100MM KW 2SS SPROCKET ; 100MM BORE 17 TEETH STEEL
Part # DS100A17 100MM KW 2SS
BDI # 21536517
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
DS140A22 X 3-15/16
Description
DS140A22 X 3-15/16 CHAIN SPROCKET ; MTO
Part # DS140A22 X 3-15/16
BDI # 25816446
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
DS60A30 X 3-15/16 KW/2SS
Description
DS60A30 X 3-15/16 KW/2SS SPROCKET
Part # DS60A30 X 3-15/16 KW/2SS
BDI # 24872109
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
DS160A22 X 4-3/4 SPLIT KW/2SS
Description
DS160A22 X 4-3/4 SPLIT KW/2SS SPROCKET
Part # DS160A22 X 4-3/4 SPLIT KW/2SS
BDI # 24874136
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore