60A44 X 4
Description
60A44 X 4 CHAIN SPROCKET ; 3/4P 44T NO HUB 4IN BORE
Part # 60A44 X 4
BDI # 25197016
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore