100A32HT X 215MM MTO
Description
100A32HT X 215MM MTO SPROCKET ; SPROCKET
Part # 100A32HT X 215MM MTO
BDI # 24571396
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
E80A76 X 8-1/8 MTO
Description
E80A76 X 8-1/8 MTO CHN SPROCKET
Part # E80A76 X 8-1/8 MTO
BDI # 24756515
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Finished Bore
60A46 X 8-3/4
Description
60A46 X 8-3/4 ROLLER CHAIN SPROCKET ; 60 ANSI 46 TEETH 8-3/4" BORE
Part # 60A46 X 8-3/4
BDI # 24106691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
A240A12 X 8-1/4IN
Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240
Part # A240A12 X 8-1/4IN
BDI # 25815028
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore
D120C60 X 8IN KW SS
Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT
Part # D120C60 X 8IN KW SS
BDI # 23660192
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore