35B36 MTO 2-3/4 2SS
Description
35B36 MTO 2-3/4 2SS CHAIN SPROCKET
Part # 35B36 MTO 2-3/4 2SS
BDI # 21598268
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
H35B60 X 2IN NKW NSS
Description
H35B60 X 2IN NKW NSS SPROCKET
Part # H35B60 X 2IN NKW NSS
BDI # 24864256
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35A48 2-3/4 ALT PER DWG 69450
Description
35A48 2-3/4 ALT PER DWG 69450
Part # 35A48 2-3/4 ALT PER DWG 69450
BDI # 22522814
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
35A60 2
Description
35A60 2 ROLLER CHAIN SPROCKET ; ROUGH STOCK BORE STL 60TEETH
Part # 35A60 2
BDI # 22367209
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore