H100Q16
Description
H100Q16 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178516
BDI # 312285
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Global Part Number GPN:
10331
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Global Part Number GPN:
10334
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
100Q32
Description
100Q32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172493
BDI # 312174
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Global Part Number GPN:
9896
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Split Taper Bushing
Global Part Number GPN:
11330
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
H100Q13
Description
H100Q13 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178482
BDI # 312282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
10328
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed