80S112
Description
80S112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 80S112
BDI # 311998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
Split Taper Bushing
Global Part Number GPN:
10395
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
40Q112
Description
40Q112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40Q112
BDI # 323826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
9800
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
35H112
Description
35H112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 35H112
BDI # 323781
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Split Taper Bushing
Global Part Number GPN:
9743
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
60Q112
Description
60Q112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 60Q112
BDI # 323894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
Split Taper Bushing
Global Part Number GPN:
9860
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed