100E36 QD
Description
100E36 QD ROLLER CHAIN SPROCKET ; ANSI 100 QD 36 TEETH
Part # 100E36 QD
BDI # 20638857
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
100E35 QD
Description
100E35 QD ROLLER CHAIN SPROCKET ; ANSI 100 QD 35 TEETH
Part # 100E35 QD
BDI # 20638859
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
100QD24H XE
Description
100QD24H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 24 TEETH
Part # 100QD24H XE
BDI # 20638867
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
100B36H
Description
100B36H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 36 TEETH PILOT BORE
Part # 100B36H
BDI # 20638689
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore