Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
140B12H
Description
140B12H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 12 TEETH PILOT BORE
Part # 140B12H
BDI # 20639459
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore