Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
160B12H
Description
160B12H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 12 TEETH PILOT BORE
Part # 160B12H
BDI # 20639647
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore