Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
80BS9H 1-3/16
Description
80BS9H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 9 TEETH 1-3/16 BORE
Part # 80BS9H 1-3/16
BDI # 20645305
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80B9H
Description
80B9H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 9 TEETH PILOT BORE
Part # 80B9H
BDI # 20645307
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
80BS9H 1-1/4
Description
80BS9H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 9 TEETH 1-1/4 BORE
Part # 80BS9H 1-1/4
BDI # 20645301
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80BS9H 1.0 BORE
Description
80BS9H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 9 TEETH 1 BORE
Part # 80BS9H 1.0 BORE
BDI # 20645299
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore