60QD19H XSDS
Description
60QD19H XSDS ROLLER CHAIN SPROCKET ; ANSI 60 QD 19 TEETH
Part # 60QD19H XSDS
BDI # 20643379
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
80QD19H XSK
Description
80QD19H XSK ROLLER CHAIN SPROCKET ; ANSI 80 QD 19 TEETH
Part # 80QD19H XSK
BDI # 20644571
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
50QD19H XSH
Description
50QD19H XSH ROLLER CHAIN SPROCKET ; ANSI 50 QD 19 TEETH
Part # 50QD19H XSH
BDI # 20642201
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
80BTB19H
Description
80BTB19H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 19 TEETH TAPER LOCK
Part # 80BTB19H
BDI # 20644967
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed