60BS12H 7/8 KWSS
Description
60BS12H 7/8 KWSS ROLLER CHAIN SPROCKET ; 60 12 TEETH 1 ROW HT
Part # 60BS12H 7/8 KWSS
BDI # 20643567
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
80BS12H 1-3/16
Description
80BS12H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 12 TEETH 1-3/16 BORE
Part # 80BS12H 1-3/16
BDI # 20644745
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.249
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
E80B12H
Description
E80B12H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 12 TEETH PILOT BORE
Part # E80B12H
BDI # 20645367
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
23.18
Mounting Method:
Rough Bore