Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
120B27H
Description
120B27H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 27 TEETH PILOT BORE
Part # 120B27H
BDI # 20639283
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
160B27H
Description
160B27H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 27 TEETH PILOT BORE
Part # 160B27H
BDI # 20639677
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
100B27H
Description
100B27H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 27 TEETH PILOT BORE
Part # 100B27H
BDI # 20638707
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore