12BTB15H
Description
12BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB15H
BDI # 614827
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569114
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
12B15 X 30MM 8MM KW
Description
12B15 X 30MM 8MM KW ; ROLLER CHAIN SPROCKET
Part # 12B15 X 30MM 8MM KW
BDI # 26404692
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Finished Bore
12B15
Description
12B15 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 15T B-HUB ONE SIDE
Part # 12B15
BDI # 614865
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Simplex Type
Global Part Number GPN:
569733
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Simplex Type
Global Part Number GPN:
571005
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore