41BS20 5/8
Description
41BS20 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 20 TEETH 1 ROW
Part # 41BS20 5/8
BDI # 620515
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32478
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
41BS20 1
Description
41BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 41BS20 1
BDI # 620513
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33137
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
41B20 1-1/2 KW SS
Description
41B20 1-1/2 KW SS RC SPROCKET ; 1/2IN PITCH 20TEETH
Part # 41B20 1-1/2 KW SS
BDI # 21841792
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
41B20
Description
41B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # 41B20
BDI # 620680
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36208
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
QD Bushing
Global Part Number GPN:
30974
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed